Welcome to Würth Slowakia For trade customers only
Professional pre-heating set for propane

For detailed information, other images and documents, please select individual articles from the following table.

Professional pre-heating set for propane

The professional heating burner set consists of a powerful weld torch, a construction-grade propane hose and a fixed 4-bar pressure regulator (DIN combi bottle connection) with hose break protection.
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
Scope of delivery


  • Propane handle

  • Low-pressure regulator with combi-connection

  • Connection pipe 600 mm

  • Cutting head 60 mm

  • Storage device

  • HP hose 3/8" LH at both ends x 5000 mm

  • Hose-break protection 12 kg/h