Mechanic's glove Ansell HyFlex® 11-925
For detailed information, other images and documents, please select individual articles from the following table.
Mechanic's glove Ansell HyFlex® 11-925
ATTENTION: customised product for Danfoss
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The first extremely lightweight, comfortable glove from the HyFlex range, which combines a ¾ coating, oil repellency, a secure grip on oily objects and a high level of finger movement in one design.
- The grip technology developed by Ansell is integrated in the HyFlex® 11-925, which reduces the risk of objects slipping out of the hand in dynamic working areas.
- The base material is made of a finely woven nylon/spandex yarn which provides unrestricted wear almost like a second skin.
- The unique combination of protection, performance and flexibility bridges the gap between the previous generation of oil-repellent multi-purpose gloves with 3/4 coatings and is characterised by increased flexibility, tactile sensitivity, a secure grip on oily objects and an extremely high level of comfort.
Application area
- Sorting and testing workpieces and components
- Loading and unloading production lines
- Assembly of oily workpieces
- Maintenance work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!