For detailed information, other images and documents, please select individual articles from the following table.
SK 80 self-adhesive protective film
For protecting and covering delicate surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Application is clean, quick and easy
- Self-adhesive
- Surfaces are not scratched or damaged when applying the film
- Easy to remove the film without leaving any adhesive residue
- Can be recycled (environmentally friendly disposal)
Reliable protection
Largely resistant to chemical influences, mechanical damage and moisture.
- The films are not intended for long-term protection of surfaces beyond the specified protection period. They are intended for indoor and outdoor use and must be removed once the specified application time has passed. Films are not suitable for use in large-scale forming processes. We do not accept liability for improper use and resulting damage. We recommend that preliminary tests be performed in all cases.
- Never remove the film using a jerky motion (pull-off angle below 90°). Cannot be used for copper and brass. Not suitable for laser-cutting technology. UV-resistant. Max. storage period: 12 months.
- Maximum application time on the object: 6 weeks.
Protects delicate surfaces from contamination and damage during processing, storage, transport and assembly. Suitable for the protection of smooth to slightly textured metal surfaces, PVC profiles, painted surfaces (cured) and aluminium (high-gloss, brushed, ground, anodised). SK 80 is mostly resistant to mechanical damage and moisture.
Surfaces must be free from oil, dust, grease and solvents. Application temperature: >5°C. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!