Welcome to Würth Slowakia For trade customers only
Protective glove, knitted and coated Maxiflex Endurance 34-844

For detailed information, other images and documents, please select individual articles from the following table.

Protective glove, knitted and coated Maxiflex Endurance 34-844

See product details

Available in 2 versions
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
Seamless knitted nylon gloves with patented nitrile microfoam coating and nitrile nubbing applied subsequently, coated palms, pre-washed, washable up to 40°C


  • 360° breathable

  • Excellent fit

  • Great flexibility (ensuring extremely high level of comfort)

  • Extremely high abrasion resistance (reaches 18,000 cycles in the abrasion test in accordance with EN 388)

  • The high abrasion resistance is further optimised by the nubbing on the palms

  • Öko-Tex® certified