Protective gloves, special design MaxiTherm 30-201
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
Palm coated, soft lined, seamless knitted winter gloves (recommended down to -10°C, short periods down to -20°C), plus light heat protection (up to 100°C, short periods up to 200°C)
- Patented anti-slip grip provides better hold in dry to slightly damp/wet-cold conditions
- Anatomical design reduces hand fatigue
- Flat dipping technology provides higher breathability and less sweating
- Öko-Tex® certified
Application area
Ideal for mechanical activities in dry to slightly damp/wet-cold conditions
- Warehousing, particularly in cold storage
- Logistics and transport
- Construction and general trade
- Road construction
- Agriculture and forestry, gardening
- Offshore energy
- Waste and recycling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!