Welcome to Würth Slowakia For trade customers only
Protective glove ATG MaxiFlex® 34-874

For detailed information, other images and documents, please select individual articles from the following table.

Protective glove ATG MaxiFlex® 34-874

These gloves, which are certified in accordance with Öko-Tex® Standard 100, are washed in treated rainwater. This ensures that they are clean and free from any residues. The gloves are also certified skin-friendly by the Skin Health Alliance. This seal of approval will reassure professional glove wearers that the gloves are "dermatologically safe".

See product details

Available in 5 versions
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
  • Seamless knitted nylon assembly glove with patented nitrile microfoam coating

  • Palms
coated

  • Pre-washed

  • Washable up to 40°C

  • Silicone-free according to manufacturer specifications

  • DURAtech® technologies for extremely high abrasion resistance of over 18,000 cycles

  • AIRtech® technology for maximum breathability

  • Optimised grip with patented nitrile microfoam coating

  • ERGOtech® for the highest comfort