Compressed-air push-in connector, straight with cylindrical male thread
For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air push-in connector, straight with cylindrical male thread
Straight push-in connector with cylindrical male thread for pneumatic systems
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick connection and disconnection
- Internal and external hexagon socket
- Cylindrical, metric BSP thread
- The stainless steel washer ensures the tube fits perfectly no matter what the material and without damage
- The connection between the tube and the fitting ensures a tight seal even in impact or vibration conditions
- The specific geometry of the seal means the fittings can be used with a vacuum
- All threads in this series have sealing elements that enable immediate use of the fittings, reducing installation time
- All straight fittings can also be installed using a hexagon key to allow for use in small spaces
Application area
Fittings for use in compressed air systems in the robotics, automotive, textile, handling, industrial water and industrial vacuum sectors, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!