Elmo® AP damp-room button
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
Including lighting
No expensive retrofitting necessary
Including labelling field
Inlet openings on all four sides of the housing
Through-wiring possible in all directions (vertical and horizontal)
Screwless terminals for line cross-sections up to 2.5 mm²
Large, installation-friendly wiring area
Saves time during installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!