Welcome to Würth Slowakia For trade customers only
Fabric Quick Change Disc Klingspor QMC 412

For detailed information, other images and documents, please select individual articles from the following table.

Fabric Quick Change Disc Klingspor QMC 412

Quick Change Discs with plastic closure for all kinds of metal, non-ferrous metals

See product details

Available in 1 version
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
The sanding disc is suitable for rough and intermediate sanding.


The Quick Change Discs with plastic closure are designed for the QMC fastening system. This system is widely used in practice and ensures a secure and reliable connection to the backing pad. The disc simply needs to be placed on the backing pad and rotated 180 degrees to screw it in place. The abrasive can be quickly changed at any time, making work considerably easier. Can also be used with angle grinders through the use of an adapter.