Unequal double-union coupling
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
- Operating temperature: -20 °C to +80 °C
- Operating pressure: vacuum - 0.99 bar to 15 bar (10 bar max. for flow controllers)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!