Welcome to Würth Slowakia For trade customers only
Unequal double-union coupling

For detailed information, other images and documents, please select individual articles from the following table.

Unequal double-union coupling

See product details

Available in 4 versions
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
  • Operating temperature: -20 °C to +80 °C

  • Operating pressure: vacuum - 0.99 bar to 15 bar (10 bar max. for flow controllers)