Repair cement
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
Does not contain chloride, and is therefore not corrosive
Quick installation with earlier load-bearing capacity
- Solidifies within approx. 3 minutes
- Can be reworked after an hour (coating, plasters)
- Quickly reaches a high level of tensile bending and compressive strength
- GISCODE: ZP1
Notice
- Protect from frost!
- Do not mix with other substances (such as gypsum)
- Do not over-water
- Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
Application area
Application area
- For universal use indoors and outdoors
- For temporary and secondary fastenings
- For installing and anchoring doors and window frames, switchboards, flush-mounted boxes as well as for sealing seepage points in masonry, concrete and cement pipes
- For anchoring anchor screws, dowels, masonry hooks, pipe clamps and much more
Instructions
- Floor drains should be provided with thin bed flanges that have a minimum all-round width of 5 cm and should be made of a material suitable for bonding, e.g. stainless steel, gunmetal or PVC-U.
- All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!