Welcome to Würth Slowakia For trade customers only
Rapidon 6 fuel canister
Rapidon 6 fuel canister - 1
Rapidon 6 fuel canister - 2
Rapidon 6 fuel canister - 3
Rapidon 6 fuel canister - 4
Rapidon 6 fuel canister - 5
Rapidon 6 fuel canister - 6
Rapidon 6 fuel canister - 7

For detailed information, other images and documents, please select individual articles from the following table.

Rapidon 6 fuel canister

Sturdy plastic canister with double handle

See product details

Available in 1 version
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
The liquid output and air supply are controlled by pressing a button


  • Prevents unnecessary spillage

  • Even liquid output at full jet


Large filler opening


Simple to fill the canister



Semi-circular tank neck


Can see into the tank to check the fill level



Swivel-mounted tank neck


Filling hard-to-reach tanks



Two-dimensional fill level gauge


Shows the fill level in the filling and pouring position



Sticker with contents description included in scope of delivery


Clear labelling of canister



HD PE material


Resistant to petrol, petrol/oil mixtures and diesel



Max. filling volume: 6 litres



UN-approved

Application area