For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap, two-piece, double-claw hook with safety catch
An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Secure
Safety catch on the double-claw hook prevents accidental unhooking from the lashing point.
In accordance with EN 12195-2
GS-certified
Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.
Secured against unintended unhitching during the tensioning process
Optimal hold even on vehicle frames
Comparison: Snap hook doesn't offer optimal hold
For securing loads in all industries (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!