Welcome to Würth Slowakia For trade customers only
High-end power LED battery-powered pocket torch WTX4R
High-end power LED battery-powered pocket torch WTX4R - 1
High-end power LED battery-powered pocket torch WTX4R - 2
High-end power LED battery-powered pocket torch WTX4R - 3
High-end power LED battery-powered pocket torch WTX4R - 4
High-end power LED battery-powered pocket torch WTX4R - 5
High-end power LED battery-powered pocket torch WTX4R - 6
High-end power LED battery-powered pocket torch WTX4R - 7

For detailed information, other images and documents, please select individual articles from the following table.

High-end power LED battery-powered pocket torch WTX4R

3 light modes - Power (800 lumens), Mid Power (250 lumens) and Low Power (100 lumens). Torch can be charged directly or via the charging station

See product details

Available in 1 version
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
  • Dirt-resistant, easy-clean magnetic charging system — significantly lower susceptibility to failure

  • Reflector lens technology for optimum light efficiency

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Internal twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection (IP67)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch

  • Charge status/battery level indicator (4 x green LED)
Application area
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts