450 T-Pro recycling system with auto function through door opener
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
450 T-Pro recycling system with auto function through door opener
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Fully pre-assembled system
Simple, quick and light floor installation
Full extension, 30-kg load capacity
Removable internal rails
Robust shelf with up to 5 kg load capacity
Application area
To install behind swivel doors. The opening angle of the swivel doors must be at least 100°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!