450 T-Pro recycling system without auto function
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
Fully pre-assembled system
Simple, quick and light floor installation
Full extension, 30-kg load capacity
Removable internal rails
Robust shelf with up to 5 kg load capacity
Application area
To install behind swivel doors. The opening angle of the swivel doors must be at least 100°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!