Reducing sleeve 10/8
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
- The reducing sleeve is used to balance the square/steel door spindle and lock nut
- Material: drawn steel profile
Instructions
The reducing sleeve is needed so that door handle perforated parts with 8-mm square mounts can also be used for house doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!