For detailed information, other images and documents, please select individual articles from the following table.
Repair façade construction screw with hexagon head and sealing washer Faba® type A
A2 stainless steel with additional zinc plating and sliding coating. Suitable for closing false holes as well as for fixing Steel and aluminum profiles on steel and aluminum ≤ 2 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures reliable thread forming of the stainless steel screw in steel substructures.
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel
- Aluminium/steel
- Aluminium/aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!