Welcome to Würth Slowakia For trade customers only
Retouching putty epoxi-stick metal
Retouching putty epoxi-stick metal - 1
Retouching putty epoxi-stick metal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Retouching putty epoxi-stick metal

2-component compound for quick and simple repairs of surface damage

See product details

Available in 1 version
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
Easy to use


  • No laborious mixing process required

  • Optimal dosage selection

  • Quick to apply


Excellent adhesive properties


  • High strength

  • Broad range of applications


Simple to process further


  • Suitable for a wide range of post-processing options, such as drilling, milling, sawing and sanding

  • Can be painted over


High temperature resistance up to 120°C, briefly up to 150°C

Notice

Protect from frost and direct sunlight when not applied. Gloves should be worn when applying the repair compound. Due to the different material densities, there are differences in the information regarding the weight of each stick type. For applications subject to high material stresses, the suitability of the repair compound must be checked with preliminary testing.

Application area