Reusable painting suit with hood and drawstring
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
- Silicone-free
- 100% polyester
- Antistatic and lint-free
- Breathable
- Elasticated sleeves, ankles and waist
- Two-way zip with cover
- Washable up to 40°C or dry clean
Application areaAutomotive and body workshops, painting, corrosion protection and surface treatment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!