For detailed information, other images and documents, please select individual articles from the following table.
Wheel rim cleaner PURPLE
For professional cleaning of steel and painted aluminium wheel rims.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Professional formulation
- Cleans even very dirty wheels without rubbing (in most cases)
Restoring and protective effect
- contains polymers that leave a glossy film after rinsing that slows the adhesion of dirt and limits oxidation of the brake disc and surrounding parts
Economical
- Can be diluted up to 50 % depending on how dirty the rims are
Acid-free, silicone-free, NTA-free
Hazardous, follow the precautions for use.
Spray the cleaning agent on the rims. Allow to work for approx. 3 minutes then rinse, preferably with a high pressure cleaner. For very dirty wheels, it may be necessary to repeat the process or use a brush to scrub the rims. On very dirty wheels, use the cleaning agent neat. In most cases, the cleaning agent can be diluted up to 50% in water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!