Ring grommet
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
- Weldable ring block with individual welding base for lashing loads
- Safety factor 2
- Ring lug crack tested to 100%
- Painted in RAL 9005
Notice
Only suitable for lashing, not for lifting loads and/or persons. In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination.
The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN12195/1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!