ROCKWOOL Klimarock with mesh-reinforced laminated foil
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
- Non-flammable A1
- Temperature resistance up to +250°C
- Melting temperature > +1000°C
- Pressure-resistant and stable shape
- Single-sided laminated foil
- Water-repellent
Application area
For use in system
[A] + [D1] + [G2] + [H]
- Combination partition [A]
- Fire protection foam 90 [D1]
- Pipe partition dB [G2]
- Pipe partition Z [H]
For insulating:
- Heating and hot water pipes
- Solar collectors
- Hot water pipes
- Steam pipes
- Tank systems
- Air-conditioning and ventilation ducts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!