Roller shutter system vertical installation box for top-mounted cabinets and wall cabinets
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roller shutter system vertical installation box for top-mounted cabinets and wall cabinets
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- 25 mm slats
- Spring shaft for high-quality weight compensation
- Roller shutter runs, opens and closes very easily
- With 19-mm-thick side panels, the joints are 2.5 mm wide
- Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface
- High-quality appearance
- Flush surface
- Large element roller shutter
- Minimum installation depth 305 mm
Roller shutter installation box
- Quick and easy installation
- Robust, minimal space requirements
Notice
Delivery time: approx. 10 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!