Beaver tail roof hook A2 stainless steel
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
- The mounting rail can easily compensate roof unevenness of up to 25 mm
- The fluting on the bracket ensures optimum positive and friction locking
- The mounting rail (47 × 37 and 60 × 37) is completely pre-assembled and can be attached directly to the tile roof hook without preliminary work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.9 kN
- Pressure perpendicular to roof surface: 0.9 kN
- Tensile force perpendicular to roof surface: -0.57 kN
Notice
Use sheet metal beaver tail tiles to prevent the ingress of water. We recommend using two DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSY® 3.0 pan head screws, 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!