For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Adjustable height and sides for flexibility
- Variable bar height in roof batten area: 45–57 mm
- Lateral adjustment in roof batten area: 70 mm
- Height adjustment in rail area: 30 mm
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work
Maximum load values with extended bracket
- Pressure parallel to roof surface: 0.71 kN
- Pressure perpendicular to roof surface: 0.76 kN
- Tensile force perpendicular to roof surface: -0.51 kN
We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSYplus pan head screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Observe reduced load values when attaching using only two wood screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!