For detailed information, other images and documents, please select individual articles from the following table.
Rotation laser RL1-18
Specifically designed for outdoor use. Extremely robust with a long service life and easy to operate. The fibre glass-reinforced composite housing makes the RL1-18 perfect for use on construction sites.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For horizontal work outdoors and indoors
Option of manual tilt function in one axis
Maximum rotational speed of 2000 rpm
- The rotating beam becomes a precise line on the wall
Scan mode for increased visibility in unfavourable conditions
Automatic level monitoring
- Prevents levelling errors due to wind, soft substrates and knocks against the tripod
Saves time
- Automatic self-levelling takes just seconds
Protection class IP 55
- Dust-proof, protection from spray water
Battery life 30 h (Li-ion battery)
- Option to recharge the device using a charging socket
For transfer of levels, horizontal alignment indoors and outdoors, monitoring the excavation of foundation pits, suspending ceilings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!