EUROFAST® TLK 45 plastic pressure plate
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
- Can be combined with: EDS-S/-B/-SRB/-H/GBS-6/GBSA2/EFR/EFHD
Notice
Total fastener length = TLK length + screw length minus 15 mm
The length of the plastic pressure plate must be taken into account when working on renovation projects, depending on the existing roof structure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!