For detailed information, other images and documents, please select individual articles from the following table.
Rust converter
Environmentally friendly dispersion-based rust converter
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be painted over
Can be painted over with all commercially available top-coat paint systems after 3 hours
Can be filled
Environmentally friendly, as dispersion-based
Reliably stops the corrosion process and provides an optimised application surface for additional paint work.
Rust converter penetrates into the rust, reacts with the rust and converts iron oxide into a stable, insoluble, blue-black, metal-organic complex.
Do not wash treated surfaces with water. Immediately wash the rust converter off painted surfaces. Do not use in direct sunlight, on hot surfaces over +40°C and when there is risk of frost. Protect from frost. Clean the equipment with water after use.
Vehicle construction, caravan construction, shipbuilding, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc.
The surface must be clean, dry and free from grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Apply a thin and even coat with a brush or roller. Prevent runs. Paint over with water or solvent-based metal protective coatings between 3 and 48 hours after application. Maintain a three-hour reaction time. Mask off surfaces not to be treated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!