Welcome to Würth Slowakia For trade customers only
Solid carbide drill cutter Multi Performance pneumatic

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide drill cutter Multi Performance pneumatic

The universal high-performance drill cutter for separating spot welds and all types of material connections on all bodywork panels including ultra high-strength components (BTR, BOR, WU steel etc.) on all kinds of vehicles, e.g. on A-pillars, B-pillars, sills etc.

See product details

Available in 1 version
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
Enables reliable separation of ultra high-strength spot weld connections


Innovative cutting edge geometry with a perfect balance between sharp cutting edges and high stability



Enables precise cutting even with rough spot welds or curved material


Innovative face geometry, perfectly combining the benefits of a drill bit and milling cutter



Very good spot drilling behaviour


Centring tip with two cutting edges above centre



Minimal effort required


Sharp cutting edge design



Low-vibration running


Four cutting edges with extremely unequal pitch



Extremely durable and robust


Significantly longer service life compared to conventional solid carbide spot-weld drill bits



AlTiN multi-layer wear protection coating


  • Extremely high temperature resistance of up to 950 °C

  • Very hard and wear-resistant (hardness approx. 3,300 HV)

  • Reduced heat transfer into the bodywork panel (prevents curing, melting of the adhesive or tempering colours)

  • Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • For use in pneumatic machines (e.g. Vario Drill, Spitznagel etc.)

  • The 9 mm tool diameter ensures reliable drilling of the weld spot and of its heat input area (advantage over an 8 mm diameter). Moreover, the hole created is not so large that excessive filling is required when reinstalling bodywork parts (advantage over a 10 mm diameter)