For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
FLEXITEC® technology
With plastic protective toe caps
Puncture-proof textile sole
Robust additional reinforcement in the toe area
Quick-drying fabric lining with removable insole
Cushioning PU midsole
Heat-resistant and abrasion-proof HRO rubber outer sole with high-grip profile
HRO soles are characterised by their ability to withstand contact with temperatures of 300°C for up to 60 seconds without melting.
Shank made from leather in combination with textile material
Weight in size 42 approx. 800 g/boot
Recommended for:
- Horticulture and landscaping
- General industry
- Interior construction
- Warehouses/logistics
- Sanitary installations
- Carpentry/joinery
Suitable for:
- Electricians (voltage < 1,000 volts)
- Heating and ventilation installations
- Structural engineering
- Automotive workshops
- Agriculture and forestry
- Mechanical engineering
- Steel and light metal construction
- Plastering
- Civil engineering
- Dry walling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!