W100 safety harness
		
	For detailed information, other images and documents, please select individual articles from the following table.
W100 safety harness
Ergonomic safety harness for low-fatigue wear, even for longer periods
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Wide, ergonomically shaped back support with inner lining
 - Rear harness eyelet according to EN 361
 - Two chest loops as harness eyelets in accordance with EN 361
 - Two side retention eyelets in according with EN 358
 - Climb protection eyelet according to EN 361 in connection with EN 353-1
 
Notice
							
						- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
 - If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
 - When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!