The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SH-6 hard hat with helmet shell that extends downwards for neck protection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimum protection
Special structure reinforces the shell at all critical points
Comfortable to wear, maximum wearer acceptance
Low weight
Circumferential rain groove for directed water run-off
Ventilation holes for "good climate" under the helmet
30-mm insert pockets for hearing protection
Long, circumferential sweatband made from especially absorbent fleece material
Attachment points for chin strap
Quick release closure for optimum adjustment to head size
Additional qualification: Approved as a cold-use hard hat down to -30°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!