Safety measuring lead set Automotive
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
Contents:
- 4 mm safety test leads, silicone-insulated, l = 1 m; cross-section 1.0 mm²; rated current 19 A; temperature-resistant from -80°C to +150°C. One side with straight safety plug, opposite side with angled 4 mm safety plug.
- Safety dolphin clamp, fully-insulated
- Attachable safety test tips, stainless steel, rigid, with tip protective cap for tapping at individual ICs (2.54 mm spacing)
- Attachable safety claw tapper with strong outer insulated claws. Rated current/voltage: 16 A/1000 V CAT III
- Scope of delivery: one red and one black version
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!