Safety test lead with restrictable test tips
For detailed information, other images and documents, please select individual articles from the following table.
Safety test lead with restrictable test tips
Conforms to requirements of IEC/EN 61010-2-031
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.
- Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2
- Length: 1.2 m
- Rated voltage/current: 1000 V/CAT III, 20 A
- 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with Ø 4 mm safety plug angled at 90°.
- Scope of delivery: One red and one black test lead
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!