Welcome to Würth Slowakia For trade customers only
Dunlop Purofort Plus Full Safety S5 rubber safety boots

For detailed information, other images and documents, please select individual articles from the following table.

Dunlop Purofort Plus Full Safety S5 rubber safety boots

These light PU rubber safety boots are EN ISO 20345:2011-certified. Maximum comfort, excellent grip and ideal protection for work in agriculture.

See product details

Available in 14 versions
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
  • PU boots, heat insulated to -20°C, antibacterial lining

  • Protective steel toe caps, steel anti-perforation protection

  • Non-slip SRC sole, Dunlop Premium PU insole

  • Resistant to special oils, petrol and acids

  • Shaft height including outer sole, 37.5 cm

  • Approx. 1030 g per shoe in size 42