Countersunk screw, type SK/A4 — cotter-pin installation DIN 7991 (ISO 10462) A4 stainless steel, with countersunk washer, A4 stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
Countersunk screw, type SK/A4 — cotter-pin installation DIN 7991 (ISO 10462) A4 stainless steel, with countersunk washer, A4 stainless steel
For use with Fixanchor W-FAZ-IG/A4
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
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!