For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces. Red ring through hole M3-M12
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring through-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
Twist drill bit
- Exceptionally high drilling stability and cutting force
- Extra-high breakage resistance
- Up to 9 times longer service life and up to 2 times longer service life in comparison to conventional coatings
- Outstanding centring during work and reduction in force required
- 3-face shank (from dia. 4 mm)
Machine tap
- One of the most powerful screw tap coatings currently on the market for machining hard materials
- Specially developed for thread processing
- Extremely high heat resistance up to 800°C
- Very high coating hardness up to 3000 HV
- Multi-layer design with additional sliding layer ensures extremely low friction values, low adhesion tendency and optimum chip removal
- Stable cutting edge through reduced chip angle
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!