For detailed information, other images and documents, please select individual articles from the following table.
Sealant smoothing agent
Universal smoothing agent suitable for all types of sealants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy to apply from the aerosol can
- Uniform cross-linking, sealant joint hardens quicker thanks to uniform cross-linking of the surface.
- Improved surface, by moistening the sealant and then scraping the joint, the joint surface becomes more flexible and smoother
Joining steel parts can lead to corrosion if the sealant smoothing agent is used. Caution: Discoloured edges or surfaces may stand out on absorbent surfaces. To prevent streaking, remove excess smoothing agent from the glass shortly after application. Caution: May cause slight clouding on frosted glass.
When applying to natural stone, excess smoothing agent should be rinsed away with clean water before drying to avoid stains forming. Hold the can at an angle during application to ensure that the riser tube is below the surface of the liquid. Holding the can level for too long will result in the can only half emptying.
Smoothing agent for clean, even smoothing of sealant joints. This makes the surface of the sealant more supple and harden faster. Shortly after smoothing over the joint, excess smoothing agent should be removed on adjacent surfaces.
Please observe the "General Notes on Application for Sealants" overview sheet.
Upon applying the sealant, spray it with sealant smoothing agent or smear it on and then smooth over with a joint smoother. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!