For detailed information, other images and documents, please select individual articles from the following table.
Furnace putty 1000
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
No formation of sediment
The individual constituents do NOT separate during storage
Ready for use
No prior stirring is necessary as with products in tubs, for example
Easy to apply with a cartridge gun
Frost-resistant
Storage temperatures below 0 °C (approx. -5 °C) possible
Silicone-free
When dry after curing, the putty is not elastic.
For sealing in the heating equipment sector, such as sealing boilers, ovens, cookers, chimneys, burner chamber fittings, smoke gas pipes and a wide range of equipment and apparatus in the high-temperature sector up to 1,000 °C. It can also be used in place of sealing cords in boiler system doors following an annual inspection or after cleaning.
- The surfaces must be clean, dry, free from grease and unpolished
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!