Welcome to Würth Slowakia For trade customers only
Sealing tape Panel Soft
Sealing tape Panel Soft - 1
Sealing tape Panel Soft - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Panel Soft

Very soft, high-quality, closed-cell PVC foam for very light compression in quick roll version.

See product details

Available in 2 versions
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
Very good sealing properties


Impermeable to water at 30% compression. Especially suitable for easily deformed materials.



Time-saving application


The masking paper is automatically pulled from the roll and can be removed retrospectively.



Good material compatibility


Largely resistant to diluted acids, alkalis, benzene, alcohols, glycerine, oils, grease and salt water.



High absorbency properties


Noise and vibration damping.

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area.