Welcome to Würth Slowakia For trade customers only
VKP® MAX sealing tape
VKP<SUP>®</SUP> MAX sealing tape - 1
VKP<SUP>®</SUP> MAX sealing tape - 2
VKP<SUP>®</SUP> MAX sealing tape - 3
VKP<SUP>®</SUP> MAX sealing tape - 4
VKP<SUP>®</SUP> MAX sealing tape - 5
VKP<SUP>®</SUP> MAX sealing tape - 6
VKP<SUP>®</SUP> MAX sealing tape - 7
VKP<SUP>®</SUP> MAX sealing tape - 8
VKP<SUP>®</SUP> MAX sealing tape - 9
VKP<SUP>®</SUP> MAX sealing tape - 10
VKP<SUP>®</SUP> MAX sealing tape - 11
VKP<SUP>®</SUP> MAX sealing tape - 12
VKP<SUP>®</SUP> MAX sealing tape - 13
VKP<SUP>®</SUP> MAX sealing tape - 14
VKP<SUP>®</SUP> MAX sealing tape - 15
VKP<SUP>®</SUP> MAX sealing tape - 16
VKP<SUP>®</SUP> MAX sealing tape - 17
VKP<SUP>®</SUP> MAX sealing tape - 18
VKP<SUP>®</SUP> MAX sealing tape - 19
VKP<SUP>®</SUP> MAX sealing tape - 20
VKP<SUP>®</SUP> MAX sealing tape - 21
VKP<SUP>®</SUP> MAX sealing tape - 22
VKP<SUP>®</SUP> MAX sealing tape - 23
VKP<SUP>®</SUP> MAX sealing tape - 24
VKP<SUP>®</SUP> MAX sealing tape - 25
VKP<SUP>®</SUP> MAX sealing tape - 26
VKP<SUP>®</SUP> MAX sealing tape - 27
VKP<SUP>®</SUP> MAX sealing tape - 28

For detailed information, other images and documents, please select individual articles from the following table.

VKP® MAX sealing tape

Impregnated and pre-compressed sealing tape in line with BG1 for compensating higher joint tolerances.

See product details

Available in 8 versions
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
Tape is excellent at adapting to surrounding area


  • Reliable sealing of joints with higher tolerances

  • Bridging of surface unevenness

  • Fewer tape dimensions required due to large range of applications


Tested sealing properties of over 600 Pa


Complies with BG1 according to DIN 18542



Water-repellent, yet permeable to water vapour


Thanks to impregnation, the tape is resistant to driving rain, but still allows for good drying out of moisture in joint on account of its vapour permeability.



Excellent weather resistance


Also suitable for outdoor use

Notice

The expansion speed of VKP MAX depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Compatibility when coating with paints and sealants must be tested. The tape must not come into contact or be cleaned with chemicals containing solvents or aggressive chemicals.


To ensure functionality and to prevent the penetration of moisture, the sealing tape must not expand further than the maximum specified joint width during and after installation.

Application area
Please observe the specified joint width. Only by doing so can resistance to driving rain and UV be guaranteed.