For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape VKP® Trio SF
Pre-compressed and impregnated joint sealing tape for simultaneously sealing indoor and outdoor window and door joints, particularly shallow joints
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Tested sealing properties over 600 Pa, complies with BG1 requirements in accordance with DIN 18542
Tested air tightness properties (a < 0.1) meet BGR requirements in accordance with DIN 18542
Tested and assured sealing against driving rain
Time-saving application
Resistant to driving rain, heat-insulating and air-tight in a single product
Outwardly permeable to water vapour
The surface waterproofing on one side achieves the required vapour diffusion property of "tighter sealing on the inside than the outside".
Can be installed in any weather
The product provides completely secure sealing in virtually any kind of weather.
No chemical reactions with other materials
The tape is resistant to driving rain, but must also be sealed with butyl tape with laminated foil for standing water (e.g. horizontal and above) or water pressing on the seal, if the joint is not immediately covered following mounting. A second level leading water away (tub-shaped sealing film) must be created in the lower connection area, so that the water is diverted away to the outside in a controlled manner. The expansion speed of VKP Trio SF depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.
- For use when installing construction elements with a narrow joint depth. For instance, when fitting elements that only partially sit in the reveal, such as when combined with thermal insulation composite systems or front-mounted façades.
- VKP Trio SF is waterproofed on the inside, which is dyed grey. In the joint, this waterproofing guarantees that the vapour diffusion gradient from inside to outside required by the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) is achieved.
1. Preparation:
- Roughly clean the surfaces of soiling.
- Cut off approximately 2 cm from the beginning and end of the tape.
- Take the additional length of approx. 2 cm/m into account when cutting the tape to length.
2. Installation on window:
- Remove the protective film from the self-adhesive strip and adhere the tape to the window profile.
- Make sure the positioning is correct internally and externally (grey colour on the inside).
3. Appearance in the corner area:
- The tape will meet bluntly in the corners; compress in longitudinal direction.
- Leaks must always be avoided.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!