For detailed information, other images and documents, please select individual articles from the following table.
Decoupling tape
Self-adhesive, dimensionally stable decoupling tape for minimising heat bridges in light metalworking according to Type 7 as per IFBS.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely high compression stress
- Tested compression stress, complies with Type 7 in accordance with IFBS Info 4.02.
- The tape is only minimally compressed by the fixing elements and therefore ensures thermal separation between components
Fulfils the guidelines of EnEV and the heat protection ordinance
Minimises heat loss, thereby helping to save costs.
Very high level of adhesive strength
- The tape adheres very securely to the surface
- Extremely high joining between the adhesive and foam
Excellent resistance to ageing
Maximum reliability for long-term application.
Self-adhesive action acts as temporary assembly aid; the tape must be fixed mechanically between the elements.
For thermal separation and decoupling in light metal construction. To be used between building substructure and sandwich elements, corrugated and trapezoidal profiles, steel cassettes or attached façade elements. Can be used in walls and ceilings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!