Self-drying bodywork cleaner
For detailed information, other images and documents, please select individual articles from the following table.
Self-drying bodywork cleaner
Cleans and dries bodywork in one step
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
High-gloss self-drying bodywork shampoo for quick and effective vehicle cleaning
No separate drying aid required
- Saves 30% more time
- Saves 50–70% more water
No need to use a squeegee or chamois for drying
- Saves 50% more time
Does not damage surfaces or sensitive materials
- Streak-free on chrome, aluminium and matt varnish trims
Environmentally and user-friendly, does not damage equipment
Repels dirt from the bodywork for longer
NoticeThis bodywork cleaner should always be used with a mechanical aid to ensure a perfect finish. For efficient, streak-free drying, the application and washing equipment must not be contaminated with any other type of bodywork cleaning agent. Use dedicated or well-rinsed equipment. The bodywork and windows must not have been treated with wax-based or water-repellent products. If the above points are followed but the film of water does not dry evenly, the dilution ratio should be increased. If a whitish film (easily removed) appears on the windows once dry, the dilution ratio should be decreased.
Application areaFor quick cleaning of vehicles as they leave the workshop and for car washes with brushes but no drying system. Also suitable for cleaning buses.
InstructionsFor optimum application of the self-drying cleaner, use with a Venturi spray system.
This cleaner should be used with a mechanical action (washing brush, sponge etc.) for optimal results.
1. Dilute the cleaner with water to a concentration of 5–8% and apply the solution to the bodywork, preferably using a Venturi spray system and working from bottom to top Product no. 0891 380 100 with a green or light brown nozzle as the basic setting
2. Use a mechanical aid (washing brush, sponge) to carefully wash the vehicle
3. Rinse the vehicle from top to bottom
This cleaner should be used with a mechanical action (washing brush, sponge etc.) for optimal results.
1. Dilute the cleaner with water to a concentration of 5–8% and apply the solution to the bodywork, preferably using a Venturi spray system and working from bottom to top Product no. 0891 380 100 with a green or light brown nozzle as the basic setting
2. Use a mechanical aid (washing brush, sponge) to carefully wash the vehicle
3. Rinse the vehicle from top to bottom
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!