Welcome to Würth Slowakia For trade customers only
Serrated grinding sleeve
Serrated grinding sleeve - 1
Serrated grinding sleeve - 2
Serrated grinding sleeve - 3
Serrated grinding sleeve - 4

For detailed information, other images and documents, please select individual articles from the following table.

Serrated grinding sleeve

Replaces sanding sleeves, flap wheels, sanding tips and even carbide burrs. Makes it possible to achieve perfect surface results.

See product details

Available in 25 versions
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
Comfortable and rapid work


Extremely soft operation with a very high rate of material removal, outstanding service life and the lowest possible surface roughness, with a perfect surface finish thanks to the abrasive flaps.



Less vibration and noise


compared to mounted points and carbide burrs thanks to the abrasive flaps



The ideal solution to many problems


The serrated grinding sleeve ensures an extremely high rate of material removal, even in the narrowest spaces.

Notice

For optimum service life results, work only with a low contact pressure. The recommended rotation speed depends on the application and the material to be processed. The maximum permitted circumferential speed is 30 m/s, which is not the same as the recommended rotation speed. Do not allow grinding sleeves to protrude beyond the sanding belt mount. Follow general working and safety precautions.