Shelf support with guide pin
For detailed information, other images and documents, please select individual articles from the following table.
Shelf support with guide pin
With grooved pin for a very secure hold in the side of the cabinet
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Material: Die-cast zinc, nickel-plated
- High break resistance
- High-quality surface
Grooved Ø 5 mm pin
Very secure hold in the side of the cabinet
Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm
Compatible with shelf support 0683311125 and 0683311126
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!