Shelf support
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
Material: Steel, nickel-plated
- High degree of resistance to breakage
- High-quality surface
3-mm diameter pins
Small series of 3-mm diameter holes, discreet look
With 5-mm attachment
Large shelf, compartment base does not press in
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!