Short adapter 15-pin to 2 x 7-pin 24V
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
Contact assignment: 15-pin complies with ISO 12098 / 7-pin complies with ISO 1185 and 3731
Straight version
Connection
- On towing vehicle/trailer
15-pin socket
2x7-pin socket
Application area
Connection of 15-pin sockets to 7-pin connectors, e.g. our spiral wires
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!